- External Locking Type
- Self-Centering Style
- 200 mm Inside Diameter
- 350 mm Outside Diameter
- 92 mm Thickness
| O.D. | 350 mm |
| No. of Screws | 15 |
| Series | TLK602 |
| Thickness | 92 mm |
| Outer Ring External Face Distance | 112 mm |
| Thread Size | M16 |
| Torque | 62693 ft lb |
| Locking Type | External Locking |
| Screw Tightening Torque | 184.39 lb/ft |
| Transmitted Axial Force | 263016 lbf |
| I.D. | 200 mm |
| Shaft Dia. | 145 mm |
| Style | Self-Centering |
| Stroke | 10 mm |
| Weight | 66.0 LB |
| EAN or UPC | 782934851711 |

