- External Locking Type
- Self-Centering Style
- 195 mm Inside Diameter
- 350 mm Outside Diameter
- 92 mm Thickness
| Stroke | 10 mm |
| Torque | 55317 ft lb |
| Transmitted Axial Force | 241660 lbf |
| Locking Type | External Locking |
| Style | Self-Centering |
| Shaft Dia. | 140 mm |
| No. of Screws | 14 |
| Screw Tightening Torque | 184.39 lb/ft |
| Thickness | 92 mm |
| I.D. | 195 mm |
| Outer Ring External Face Distance | 112 mm |
| Series | TLK602 |
| Thread Size | M16 |
| O.D. | 350 mm |
| Weight | 117.0 LB |
| EAN or UPC | 782934863202 |

