- External Locking Type
- Self-Centering Style
- 175 mm Inside Diameter
- 300 mm Outside Diameter
- 72 mm Thickness
| Transmitted Axial Force | 168600 lbf |
| Torque | 34665 ft lb |
| Thickness | 72 mm |
| Series | TLK602 |
| Stroke | 8 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 184.39 lb/ft |
| O.D. | 300 mm |
| Thread Size | M16 |
| I.D. | 175 mm |
| Shaft Dia. | 125 mm |
| Locking Type | External Locking |
| No. of Screws | 10 |
| Outer Ring External Face Distance | 88 mm |
| Weight | 35.0 LB |
| EAN or UPC | 782934852275 |

