- External Locking Type
- Self-Centering Style
- 165 mm Inside Diameter
- 290 mm Outside Diameter
- 72 mm Thickness
| Style | Self-Centering |
| Series | TLK602 |
| Outer Ring External Face Distance | 88 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Locking Type | External Locking |
| O.D. | 290 mm |
| Torque | 30240 ft lb |
| No. of Screws | 10 |
| Thickness | 72 mm |
| I.D. | 165 mm |
| Stroke | 8 mm |
| Shaft Dia. | 115 mm |
| Thread Size | M16 |
| Transmitted Axial Force | 166352 lbf |
| Weight | 57.0 LB |
| EAN or UPC | 782934858734 |

