- External Locking Type
- Self-Centering Style
- 155 mm Inside Diameter
- 265 mm Outside Diameter
- 66 mm Thickness
| Screw Tightening Torque | 73.76 lb/ft |
| Torque | 21094 ft lb |
| O.D. | 265 mm |
| Series | TLK602 |
| Outer Ring External Face Distance | 80 mm |
| No. of Screws | 15 |
| Stroke | 7 mm |
| Thickness | 66 mm |
| Thread Size | M12 |
| I.D. | 155 mm |
| Transmitted Axial Force | 123640 lbf |
| Style | Self-Centering |
| Locking Type | External Locking |
| Shaft Dia. | 105 mm |
| Weight | 44.0 LB |
| EAN or UPC | 782934861550 |

