- External Locking Type
- Self-Centering Style
- 140 mm Inside Diameter
- 230 mm Outside Diameter
- 60 mm Thickness
| Thickness | 60 mm |
| Series | TLK602 |
| I.D. | 140 mm |
| Shaft Dia. | 95 mm |
| No. of Screws | 12 |
| Stroke | 7 mm |
| Style | Self-Centering |
| Outer Ring External Face Distance | 74 mm |
| O.D. | 230 mm |
| Torque | 15194 ft lb |
| Thread Size | M12 |
| Screw Tightening Torque | 73.76 lb/ft |
| Locking Type | External Locking |
| Transmitted Axial Force | 97338 lbf |
| Weight | 29.0 LB |
| EAN or UPC | 782934862052 |

