- External Locking Type
- Self-Centering Style
- 420 mm Inside Diameter
- 630 mm Outside Diameter
- 120 mm Thickness
| Style | Self-Centering |
| Transmitted Axial Force | 741840 lbf |
| No. of Screws | 22 |
| O.D. | 630 mm |
| I.D. | 420 mm |
| Thickness | 120 mm |
| Shaft Dia. | 350 mm |
| Torque | 426311 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| Weight | 408.0 LB |
| EAN or UPC | 782934859014 |

