- External Locking Type
- Self-Centering Style
- 400 mm Inside Diameter
- 615 mm Outside Diameter
- 112 mm Thickness
| O.D. | 615 mm |
| Torque | 405659 ft lb |
| Style | Self-Centering |
| Series | TLK601 |
| Locking Type | External Locking |
| Screw Tightening Torque | 361.41 lb/ft |
| Transmitted Axial Force | 727228 lbf |
| No. of Screws | 21 |
| Thread Size | M20 |
| I.D. | 400 mm |
| Stroke | 12 mm |
| Shaft Dia. | 340 mm |
| Outer Ring External Face Distance | 136 mm |
| Thickness | 112 mm |
| Weight | 375.0 LB |
| EAN or UPC | 782934861802 |

