- External Locking Type
- Self-Centering Style
- 390 mm Inside Diameter
- 595 mm Outside Diameter
- 112 mm Thickness
| Screw Tightening Torque | 361.41 lb/ft |
| Torque | 372469 ft lb |
| Style | Self-Centering |
| Shaft Dia. | 330 mm |
| O.D. | 595 mm |
| Thickness | 112 mm |
| I.D. | 390 mm |
| Transmitted Axial Force | 687888 lbf |
| No. of Screws | 20 |
| Weight | 344.0 LB |
| EAN or UPC | 782934860669 |

