- External Locking Type
- Self-Centering Style
- 380 mm Inside Diameter
- 585 mm Outside Diameter
- 112 mm Thickness
| Thickness | 112 mm |
| Shaft Dia. | 320 mm |
| Torque | 320839 ft lb |
| O.D. | 585 mm |
| Style | Self-Centering |
| Locking Type | External Locking |
| Series | TLK601 |
| Outer Ring External Face Distance | 136 mm |
| Transmitted Axial Force | 611456 lbf |
| I.D. | 380 mm |
| Thread Size | M20 |
| Stroke | 12 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| No. of Screws | 18 |
| Weight | 331.0 LB |
| EAN or UPC | 782934862649 |

