- External Locking Type
- Self-Centering Style
- 340 mm Inside Diameter
- 535 mm Outside Diameter
- 84 mm Thickness
| Thickness | 84 mm |
| Series | TLK601 |
| Stroke | 11 mm |
| O.D. | 535 mm |
| No. of Screws | 21 |
| Torque | 221269 ft lb |
| Transmitted Axial Force | 465336 lbf |
| Screw Tightening Torque | 184.39 lb/ft |
| Outer Ring External Face Distance | 106 mm |
| Style | Self-Centering |
| Shaft Dia. | 290 mm |
| I.D. | 340 mm |
| Locking Type | External Locking |
| Thread Size | M16 |
| Weight | 220.0 LB |
| EAN or UPC | 782934859991 |

