- External Locking Type
- Self-Centering Style
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 84 mm Thickness
| Style | Self-Centering |
| Locking Type | External Locking |
| Series | TLK601 |
| Thickness | 84 mm |
| Transmitted Axial Force | 386656 lbf |
| Thread Size | M16 |
| No. of Screws | 18 |
| Screw Tightening Torque | 184.39 lb/ft |
| Outer Ring External Face Distance | 104 mm |
| Stroke | 10 mm |
| Shaft Dia. | 250 mm |
| O.D. | 460 mm |
| I.D. | 300 mm |
| Torque | 158576 ft lb |
| Weight | 165.0 LB |
| EAN or UPC | 782934850950 |

