- External Locking Type
- Self-Centering Style
- 280 mm Inside Diameter
- 425 mm Outside Diameter
- 84 mm Thickness
| O.D. | 425 mm |
| Thickness | 84 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 333828 lbf |
| No. of Screws | 16 |
| Torque | 126123 ft lb |
| Shaft Dia. | 230 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| I.D. | 280 mm |
| Weight | 132.0 LB |
| EAN or UPC | 782934854798 |

