- External Locking Type
- Self-Centering Style
- 260 mm Inside Diameter
- 395 mm Outside Diameter
- 72 mm Thickness
| Torque | 109897 ft lb |
| Shaft Dia. | 220 mm |
| No. of Screws | 14 |
| Style | Self-Centering |
| I.D. | 260 mm |
| Thickness | 72 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| O.D. | 395 mm |
| Transmitted Axial Force | 303480 lbf |
| Weight | 106.0 LB |
| EAN or UPC | 782934858031 |

