- External Locking Type
- Self-Centering Style
- 240 mm Inside Diameter
- 370 mm Outside Diameter
- 66 mm Thickness
| O.D. | 370 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Torque | 83345 ft lb |
| I.D. | 240 mm |
| Thickness | 66 mm |
| Shaft Dia. | 200 mm |
| Transmitted Axial Force | 255148 lbf |
| No. of Screws | 12 |
| Style | Self-Centering |
| Weight | 97.0 LB |
| EAN or UPC | 782934852787 |

