- External Locking Type
- Self-Centering Style
- 200 mm Inside Diameter
- 330 mm Outside Diameter
- 56 mm Thickness
| Torque | 54580 ft lb |
| Shaft Dia. | 175 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 73.76 lb/ft |
| Transmitted Axial Force | 191080 lbf |
| I.D. | 200 mm |
| Thickness | 56 mm |
| No. of Screws | 16 |
| O.D. | 330 mm |
| Weight | 66.0 LB |
| EAN or UPC | 782934861925 |

