- External Locking Type
- Self-Centering Style
- 175 mm Inside Diameter
- 275 mm Outside Diameter
- 46 mm Thickness
| O.D. | 275 mm |
| Outer Ring External Face Distance | 62 mm |
| Stroke | 8 mm |
| Transmitted Axial Force | 120268 lbf |
| Locking Type | External Locking |
| Torque | 28765 ft lb |
| No. of Screws | 11 |
| Screw Tightening Torque | 73.76 lb/ft |
| I.D. | 175 mm |
| Thickness | 46 mm |
| Shaft Dia. | 145 mm |
| Series | TLK601 |
| Thread Size | M12 |
| Style | Self-Centering |
| Weight | 35.0 LB |
| EAN or UPC | 782934858963 |

