- External Locking Type
- Self-Centering Style
- 165 mm Inside Diameter
- 260 mm Outside Diameter
- 46 mm Thickness
| Thickness | 46 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 106780 lbf |
| Screw Tightening Torque | 73.76 lb/ft |
| Outer Ring External Face Distance | 62 mm |
| Series | TLK601 |
| Torque | 23602 ft lb |
| Shaft Dia. | 135 mm |
| I.D. | 165 mm |
| Thread Size | M12 |
| No. of Screws | 10 |
| Stroke | 8 mm |
| O.D. | 260 mm |
| Style | Self-Centering |
| Weight | 31.0 LB |
| EAN or UPC | 782934854453 |

