- External Locking Type
- Self-Centering Style
- 155 mm Inside Diameter
- 245 mm Outside Diameter
- 39 mm Thickness
| Style | Self-Centering |
| Screw Tightening Torque | 43.52 lb/ft |
| No. of Screws | 11 |
| Shaft Dia. | 130 mm |
| Torque | 17701 ft lb |
| I.D. | 155 mm |
| O.D. | 245 mm |
| Transmitted Axial Force | 82052 lbf |
| Thickness | 39 mm |
| Weight | 22.0 LB |
| EAN or UPC | 782934854231 |

