- External Locking Type
- Self-Centering Style
- 140 mm Inside Diameter
- 220 mm Outside Diameter
- 39 mm Thickness
| Locking Type | External Locking |
| O.D. | 220 mm |
| Thickness | 39 mm |
| Screw Tightening Torque | 43.52 lb/ft |
| Series | TLK601 |
| No. of Screws | 9 |
| Outer Ring External Face Distance | 51 mm |
| Thread Size | M10 |
| Stroke | 6 mm |
| Style | Self-Centering |
| Shaft Dia. | 110 mm |
| Torque | 10916 ft lb |
| I.D. | 140 mm |
| Transmitted Axial Force | 59572 lbf |
| Weight | 22.0 LB |
| EAN or UPC | 782934853760 |

