- External Locking Type
- Self-Centering Style
- 125 mm Inside Diameter
- 185 mm Outside Diameter
- 39 mm Thickness
| Style | Self-Centering |
| O.D. | 185 mm |
| Outer Ring External Face Distance | 51 mm |
| Shaft Dia. | 95 mm |
| Thickness | 39 mm |
| Series | TLK601 |
| I.D. | 125 mm |
| Thread Size | M10 |
| Torque | 7781 ft lb |
| Locking Type | External Locking |
| Screw Tightening Torque | 43.52 lb/ft |
| No. of Screws | 8 |
| Stroke | 6 mm |
| Transmitted Axial Force | 49456 lbf |
| Weight | 13.0 LB |
| EAN or UPC | 782934861864 |

