- Keyless Rigid Coupling Type
- External Locking Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 110 mm Overall Length
| O.D. | 125 mm |
| Type | Keyless Rigid Coupling |
| Torque | 2781 ft lb |
| Transmitted Axial Force | 24053 lbf |
| Screw Tightening Torque | 61.22 lb/ft |
| I.D. | 70 mm |
| Series | TLK500 |
| Thread Size | M10 |
| Overall Length | 110 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782934853999 |

