- Keyless Rigid Coupling Type
- External Locking Type
- 65 mm Inside Diameter
- 105 mm Outside Diameter
- 93 mm Overall Length
| O.D. | 105 mm |
| Series | TLK500 |
| Screw Tightening Torque | 30.24 lb/ft |
| I.D. | 65 mm |
| Torque | 2161 ft lb |
| Thread Size | M8 |
| Transmitted Axial Force | 20232 lbf |
| Overall Length | 93 mm |
| Type | Keyless Rigid Coupling |
| Weight | 7.0 LB |
| EAN or UPC | 782934854828 |

