- Keyless Rigid Coupling Type
- External Locking Type
- 45 mm Inside Diameter
- 90 mm Outside Diameter
- 93 mm Overall Length
| Screw Tightening Torque | 30.24 lb/ft |
| Series | TLK500 |
| I.D. | 45 mm |
| O.D. | 90 mm |
| Type | Keyless Rigid Coupling |
| Transmitted Axial Force | 15061 lbf |
| Thread Size | M8 |
| Overall Length | 93 mm |
| Torque | 1121 ft lb |
| Weight | 2.0 LB |
| EAN or UPC | 782934850646 |

