- Keyless Rigid Coupling Type
- External Locking Type
- 42 mm Inside Diameter
- 90 mm Outside Diameter
- 83 mm Overall Length
| Screw Tightening Torque | 30.24 lb/ft |
| Transmitted Axial Force | 15061 lbf |
| Torque | 1033 ft lb |
| Series | TLK500 |
| Type | Keyless Rigid Coupling |
| I.D. | 42 mm |
| Thread Size | M8 |
| Overall Length | 83 mm |
| O.D. | 90 mm |
| Weight | 6.0 LB |
| EAN or UPC | 782934862137 |

