- Keyless Rigid Coupling Type
- External Locking Type
- 38 mm Inside Diameter
- 75 mm Outside Diameter
- 83 mm Overall Length
| I.D. | 38 mm |
| Type | Keyless Rigid Coupling |
| Screw Tightening Torque | 30.24 lb/ft |
| Thread Size | M8 |
| Transmitted Axial Force | 10116 lbf |
| Overall Length | 83 mm |
| Series | TLK500 |
| Torque | 627 ft lb |
| O.D. | 75 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934861260 |

