- Keyless Rigid Coupling Type
- External Locking Type
- 30 mm Inside Diameter
- 60 mm Outside Diameter
- 66 mm Overall Length
| Type | Keyless Rigid Coupling |
| Thread Size | M6 |
| Overall Length | 66 mm |
| O.D. | 60 mm |
| Transmitted Axial Force | 8092 lbf |
| Series | TLK500 |
| Screw Tightening Torque | 12.54 lb/ft |
| I.D. | 30 mm |
| Torque | 406 ft lb |
| Weight | 2.0 LB |
| EAN or UPC | 782934858314 |

