- Keyless Rigid Coupling Type
- External Locking Type
- 22 mm Inside Diameter
- 55 mm Outside Diameter
- 66 mm Overall Length
| I.D. | 22 mm |
| Series | TLK500 |
| Screw Tightening Torque | 12.54 lb/ft |
| O.D. | 55 mm |
| Torque | 192 ft lb |
| Transmitted Axial Force | 5395 lbf |
| Type | Keyless Rigid Coupling |
| Overall Length | 66 mm |
| Thread Size | M6 |
| Weight | 1.0 LB |
| EAN or UPC | 782934859045 |

