- Keyless Rigid Coupling Type
- External Locking Type
- 17 mm Inside Diameter
- 50 mm Outside Diameter
- 56 mm Overall Length
| Transmitted Axial Force | 5395 lbf |
| I.D. | 17 mm |
| Type | Keyless Rigid Coupling |
| Torque | 148 ft lb |
| Screw Tightening Torque | 12.54 lb/ft |
| Series | TLK500 |
| Overall Length | 56 mm |
| O.D. | 50 mm |
| Thread Size | M6 |
| Weight | 1.0 LB |
| EAN or UPC | 782934852442 |

