- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 600 mm Inside Diameter
- 695 mm Outside Diameter
| Torque | 907201 ft lb |
| Transmitted Axial Force | 921904 lbf |
| Internal Hub Force | 22336 psi |
| Style | Self-Centering |
| Screw Tightening Torque | 685.93 lb/ft |
| Manufacturer Name | TOLLOK |
| Thread Size | M22 |
| Type | Locking Device |
| I.D. | 600 mm |
| Series | TLK451 |
| O.D. | 695 mm |
| No. of Screws | 30 |
| Weight | 238.0 LB |
| EAN or UPC | 782934858550 |

