- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 580 mm Inside Diameter
- 675 mm Outside Diameter
| Hub Surface Pressure | 18130 psi |
| Internal Hub Force | 23061 psi |
| Locking Type | Internal Locking |
| No. of Screws | 30 |
| Grade | 12.9 |
| Transmitted Axial Force | 921904 lbf |
| I.D. | 580 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 685.93 lb/ft |
| O.D. | 675 mm |
| Series | TLK451 |
| Thread Size | M22 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Outer Ring + Stroke | 155 mm |
| Torque | 876961 ft lb |
| Outer Ring Length | 140 mm |
| Weight | 229.0 LB |
| EAN or UPC | 782934853494 |

