- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 540 mm Inside Diameter
- 635 mm Outside Diameter
| I.D. | 540 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| O.D. | 635 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 860309 lbf |
| Series | TLK451 |
| Torque | 761902 ft lb |
| Screw Tightening Torque | 685.93 lb/ft |
| Internal Hub Force | 23061 psi |
| No. of Screws | 28 |
| Thread Size | M22 |
| Weight | 216.0 LB |
| EAN or UPC | 782934852367 |

