- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 500 mm Inside Diameter
- 595 mm Outside Diameter
| Outer Ring + Stroke | 155 mm |
| Transmitted Axial Force | 768141 lbf |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 22336 psi |
| Type | Locking Device |
| Thread Size | M22 |
| Hub Surface Pressure | 17114 psi |
| Screw Tightening Torque | 685.93 lb/ft |
| Style | Self-Centering |
| I.D. | 500 mm |
| Torque | 629878 ft lb |
| No. of Screws | 25 |
| Outer Ring Length | 140 mm |
| O.D. | 595 mm |
| Series | TLK451 |
| Weight | 201.0 LB |
| EAN or UPC | 782934858581 |

