- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 460 mm Inside Diameter
- 555 mm Outside Diameter
| Torque | 556122 ft lb |
| O.D. | 555 mm |
| I.D. | 460 mm |
| Transmitted Axial Force | 737344 lbf |
| Thread Size | M22 |
| Style | Self-Centering |
| Screw Tightening Torque | 685.93 lb/ft |
| Manufacturer Name | TOLLOK |
| No. of Screws | 24 |
| Series | TLK451 |
| Internal Hub Force | 23206 psi |
| Type | Locking Device |
| Weight | 187.0 LB |
| EAN or UPC | 782934861031 |

