- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 440 mm Inside Diameter
- 535 mm Outside Diameter
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 737344 lbf |
| I.D. | 440 mm |
| Hub Surface Pressure | 18275 psi |
| O.D. | 535 mm |
| Grade | 12.9 |
| Torque | 531782 ft lb |
| Style | Self-Centering |
| Outer Ring Length | 140 mm |
| Internal Hub Force | 24366 psi |
| Locking Type | Internal Locking |
| Series | TLK451 |
| Thread Size | M22 |
| Outer Ring + Stroke | 155 mm |
| No. of Screws | 24 |
| Screw Tightening Torque | 685.93 lb/ft |
| Weight | 179.0 LB |
| EAN or UPC | 782934862014 |

