- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 400 mm Inside Diameter
- 495 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| No. of Screws | 22 |
| Outer Ring Length | 140 mm |
| Outer Ring + Stroke | 155 mm |
| O.D. | 495 mm |
| Thread Size | M22 |
| Series | TLK451 |
| Hub Surface Pressure | 18130 psi |
| Screw Tightening Torque | 685.93 lb/ft |
| Grade | 12.9 |
| Type | Locking Device |
| Internal Hub Force | 24511 psi |
| Style | Self-Centering |
| Torque | 443275 ft lb |
| Locking Type | Internal Locking |
| I.D. | 400 mm |
| Transmitted Axial Force | 675973 lbf |
| Weight | 194.0 LB |
| EAN or UPC | 782934851605 |

