- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 380 mm Inside Diameter
- 475 mm Outside Diameter
| Torque | 382795 ft lb |
| Style | Self-Centering |
| Series | TLK451 |
| Transmitted Axial Force | 614603 lbf |
| O.D. | 475 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 23496 psi |
| I.D. | 380 mm |
| No. of Screws | 20 |
| Screw Tightening Torque | 685.93 lb/ft |
| Outer Ring + Stroke | 155 mm |
| Thread Size | M22 |
| Hub Surface Pressure | 17114 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 140 mm |
| Type | Locking Device |
| Grade | 12.9 |
| Weight | 161.0 LB |
| EAN or UPC | 782934857348 |

