- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 455 mm Outside Diameter
| No. of Screws | 20 |
| O.D. | 455 mm |
| Torque | 362881 ft lb |
| Series | TLK451 |
| Thread Size | M22 |
| Transmitted Axial Force | 614603 lbf |
| Locking Type | Internal Locking |
| Outer Ring Length | 140 mm |
| I.D. | 360 mm |
| Style | Self-Centering |
| Grade | 12.9 |
| Outer Ring + Stroke | 155 mm |
| Screw Tightening Torque | 685.93 lb/ft |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 24801 psi |
| Hub Surface Pressure | 17985 psi |
| Weight | 152.0 LB |
| EAN or UPC | 782934851476 |

