- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 300 mm Inside Diameter
- 375 mm Outside Diameter
| O.D. | 375 mm |
| Torque | 193979 ft lb |
| Internal Hub Force | 29588 psi |
| I.D. | 300 mm |
| Series | TLK451 |
| Type | Locking Device |
| No. of Screws | 16 |
| Screw Tightening Torque | 508.92 lb/ft |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 394973 lbf |
| Thread Size | M20 |
| Weight | 69.0 LB |
| EAN or UPC | 782934853142 |

