- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
| Outer Ring Length | 96 mm |
| Thread Size | M20 |
| Transmitted Axial Force | 370245 lbf |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Series | TLK451 |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 29733 psi |
| I.D. | 280 mm |
| No. of Screws | 15 |
| Hub Surface Pressure | 20740 psi |
| Screw Tightening Torque | 508.92 lb/ft |
| O.D. | 355 mm |
| Type | Locking Device |
| Grade | 12.9 |
| Torque | 169639 ft lb |
| Outer Ring + Stroke | 110 mm |
| Weight | 66.0 LB |
| EAN or UPC | 782934854057 |

