- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 260 mm Inside Diameter
- 325 mm Outside Diameter
| Transmitted Axial Force | 316293 lbf |
| O.D. | 325 mm |
| Type | Locking Device |
| Thread Size | M16 |
| Style | Self-Centering |
| Screw Tightening Torque | 261.83 lb/ft |
| No. of Screws | 20 |
| I.D. | 260 mm |
| Series | TLK451 |
| Torque | 134236 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 25962 psi |
| Weight | 52.0 LB |
| EAN or UPC | 782934860614 |

