- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 261.83 lb/ft |
| Thread Size | M16 |
| Grade | 12.9 |
| I.D. | 220 mm |
| Torque | 85557 ft lb |
| Outer Ring Length | 96 mm |
| Transmitted Axial Force | 237164 lbf |
| O.D. | 285 mm |
| Series | TLK451 |
| Style | Self-Centering |
| Hub Surface Pressure | 16244 psi |
| No. of Screws | 15 |
| Outer Ring + Stroke | 108 mm |
| Internal Hub Force | 23061 psi |
| Weight | 48.0 LB |
| EAN or UPC | 782934849978 |

