- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Thread Size | M14 |
| Outer Ring + Stroke | 102 mm |
| No. of Screws | 18 |
| Type | Locking Device |
| Hub Surface Pressure | 16679 psi |
| Transmitted Axial Force | 204792 lbf |
| Internal Hub Force | 23641 psi |
| Torque | 67192 ft lb |
| Outer Ring Length | 88 mm |
| Grade | 12.9 |
| Style | Self-Centering |
| Screw Tightening Torque | 169.64 lb/ft |
| I.D. | 200 mm |
| O.D. | 260 mm |
| Series | TLK451 |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Weight | 34.0 LB |
| EAN or UPC | 782934850714 |

