- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Hub Surface Pressure | 15374 psi |
| Type | Locking Device |
| Series | TLK451 |
| O.D. | 250 mm |
| Outer Ring + Stroke | 102 mm |
| Thread Size | M14 |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Torque | 56719 ft lb |
| Internal Hub Force | 22191 psi |
| Outer Ring Length | 88 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| No. of Screws | 16 |
| I.D. | 190 mm |
| Transmitted Axial Force | 182088 lbf |
| Weight | 32.0 LB |
| EAN or UPC | 782934854668 |

