- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| Internal Hub Force | 26832 psi |
| O.D. | 225 mm |
| I.D. | 170 mm |
| Outer Ring + Stroke | 92 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| No. of Screws | 15 |
| Outer Ring Length | 78 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Type | Locking Device |
| Torque | 47573 ft lb |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 18275 psi |
| Series | TLK451 |
| Thread Size | M14 |
| Grade | 12.9 |
| Transmitted Axial Force | 170623 lbf |
| Weight | 24.0 LB |
| EAN or UPC | 782934852992 |

