- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Outer Ring Length | 65 mm |
| Grade | 12.9 |
| Series | TLK451 |
| Hub Surface Pressure | 18275 psi |
| Torque | 34813 ft lb |
| Internal Hub Force | 26832 psi |
| O.D. | 210 mm |
| No. of Screws | 16 |
| Transmitted Axial Force | 132632 lbf |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Thread Size | M12 |
| I.D. | 160 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 79 mm |
| Weight | 16.0 LB |
| EAN or UPC | 782934850677 |

