- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
| Style | Self-Centering |
| I.D. | 150 mm |
| Thread Size | M12 |
| Series | TLK451 |
| Manufacturer Name | TOLLOK |
| No. of Screws | 15 |
| Internal Hub Force | 26832 psi |
| Type | Locking Device |
| Torque | 30535 ft lb |
| O.D. | 200 mm |
| Transmitted Axial Force | 124314 lbf |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 17.0 LB |
| EAN or UPC | 782934851216 |

