- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Style | Self-Centering |
| Locking Type | Internal Locking |
| No. of Screws | 15 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 106.95 lb/ft |
| I.D. | 140 mm |
| Internal Hub Force | 28718 psi |
| Series | TLK451 |
| Transmitted Axial Force | 124314 lbf |
| O.D. | 190 mm |
| Outer Ring Length | 65 mm |
| Outer Ring + Stroke | 79 mm |
| Grade | 12.9 |
| Hub Surface Pressure | 19000 psi |
| Type | Locking Device |
| Torque | 28544 ft lb |
| Thread Size | M12 |
| Weight | 15.0 LB |
| EAN or UPC | 782934856181 |

