- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 62719 lbf |
| Internal Hub Force | 29733 psi |
| Torque | 9249 ft lb |
| O.D. | 130 mm |
| Outer Ring + Stroke | 60 mm |
| No. of Screws | 11 |
| Thread Size | M10 |
| I.D. | 90 mm |
| Hub Surface Pressure | 18275 psi |
| Outer Ring Length | 50 mm |
| Type | Locking Device |
| Screw Tightening Torque | 61.22 lb/ft |
| Manufacturer Name | TOLLOK |
| Series | TLK451 |
| Grade | 12.9 |
| Weight | 6.0 LB |
| EAN or UPC | 782934858390 |

