- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
| Grade | 12.9 |
| Torque | 5229 ft lb |
| Thread Size | M10 |
| O.D. | 110 mm |
| Transmitted Axial Force | 45634 lbf |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 60 mm |
| Outer Ring Length | 50 mm |
| Hub Surface Pressure | 15809 psi |
| Series | TLK451 |
| Internal Hub Force | 27847 psi |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| Screw Tightening Torque | 61.22 lb/ft |
| I.D. | 70 mm |
| Weight | 5.0 LB |
| EAN or UPC | 782934860140 |

